ExpertBook B5 14in 155U Ultra 7 32GB 1TB

Order Code: ZT5151573S

£1,419.99 Inc VAT (20%)


Description

ASUS ExpertBook B5 14 Inch Intel Core Ultra 7 155U 32GB RAM 1TB SSD Intel Graphics Windows 11 Pro Notebook

Specifications for ExpertBook B5 14in 155U Ultra 7 32GB 1TB
  • Memory (RAM)
    32GB
  • Product Type
    Notebook PCs
  • Colour
    Black
  • Operating System
    Windows 11 Pro
  • Screen Size
    14in
  • Processor
    Intel Core Ultra 7 155U
  • Webcam
    Yes
  • SSD
    1TB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome