ExpertBook BR11 11.6in N4500 4GB 128GB

Order Code: ZT5114366S

£349.99 Inc VAT (20%)


Description

ASUS ExpertBook BR1100F 11.6 Inch Touchscreen Intel Celeron N4500 4GB RAM 128GB SSD Windows 11 Pro Notebook

Specifications for ExpertBook BR11 11.6in N4500 4GB 128GB
  • Product Type
    Notebook PCs
  • Operating System
    Windows 11 Pro
  • Processor
    Intel Celeron N4500
  • Screen Size
    11.6in
  • SSD
    128GB
  • Memory (RAM)
    4GB
  • Colour
    Dark Grey
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome