ExpertBook BR12F 12.2in N100 8GB 128GB

Order Code: ZT5114295S

£439.99 Inc VAT (20%)


Description

ASUS ExpertBook BR12F 12.2 Inch Touchscreen Intel Celeron N100 8GB RAM 128GB SSD Intel UHD Graphics Windows 11 Pro Notebook

Specifications for ExpertBook BR12F 12.2in N100 8GB 128GB
  • Product Type
    Notebook PCs
  • Colour
    Mineral Grey
  • Operating System
    Windows 11 Pro Education
  • Weight
    1.47kg
  • Processor
    Intel N N100
  • Dimensions (W x D x H)
    296.9 x 213.0 x 21.2mm
  • SSD
    128GB
  • Screen Size
    12.2in
  • Webcam
    Yes
  • Memory (RAM)
    8GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome