Filling Hopper, LxWxH 980 X 1980 X 2050mm, With Mobile Stand, Flame Red

Order Code: ZT2696877S

£4,199.99 Inc VAT (20%)


Description

Filling hopper, LxWxH 980 x 1980 x 2050 mm, with mobile stand, flame red. Supplied = assembled. Overall width = 1980 mm. Overall length = 980 mm. Overall height = 2050 mm. Forklift pocket spacing = 930 mm. Weight = 312 kg. Material = sheet steel. Finish = painted. Colour = flame red RAL 3000. Product type = hinged bottom skips. Prepared for floor anchoring. Clearance height 1190 mm. Free standing design. For safe filling of big bags and bulk material containers. With 4 retainer hooks under the forklift pockets. Secured against unintentional slippage. Stable base frame with forklift pockets for fork tips. Hopper made of sheet steel with all round reinforcement.

See full description
Specifications for Filling Hopper, LxWxH 980 X 1980 X 2050mm, With Mobile Stand, Flame Red
  • Colour
    Light Blue
  • Material
    Sheet Steel
  • Product Type
    Hinged Bottom Skips
  • Supplied
    Assembled
  • Weight
    312kg
  • Forklift Pocket Spacing
    930mm
  • Finish
    Painted
  • Overall Height
    2050mm
  • Overall Length
    980mm
  • Overall Width
    1980mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome