Kensington H2000 USB-C Over-Ear Headset. Product type: Headset. Connectivity technology: Wired. Recommended usage: Office/Call center. Headphone frequency: 20 - 20000 Hz. Cable length: 1.8 m. Weight: 190 g. Product colour: Black