Helios Neo 14in Ultra5 16GB 512GB Laptop

Order Code: ZT4972782S

£1,999.99 Inc VAT (20%)


Description

Acer Helios Neo 14 Inch Intel Core Ultra 5 16GB RAM 512GB SSD NVIDIA GeForce RXT 4060 Windows 11 Home Notebook

Specifications for Helios Neo 14in Ultra5 16GB 512GB Laptop
  • Product Type
    Notebook PCs
  • Dimensions (W x D x H)
    324.1x255.3x20.9mm
  • Weight
    1.9kg
  • Processor
    Intel Core Ultra 5
  • Memory (RAM)
    16GB
  • SSD
    512GB
  • Colour
    Black
  • Screen Size
    14in
  • Operating System
    Windows 11 Home
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome