Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
HP Elite 8300 Core I5-3470 8GB CB58110
By T1A
Order Code:
ZT1497814S
£143.99
each
Inc VAT (20%)
£287.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Wed, 27th Nov
In Stock
GBP
287.98
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/hp-elite-8300-core-i5-3470-8gb-cb58110/p/ZT1497814S
Add to quotation
View all Laptops
Description
Hp Elite 8300 Core I5-3470 8gb 128gb W10 Refurbished
Specifications
Specifications for HP Elite 8300 Core I5-3470 8GB CB58110
Depth
379mm
Weight
7.6kg
Width
338mm
Height
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome