Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
lassic pro 12 13.3 shoulder bag
By TechAir
Order Code:
ZT1702520S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
8-10
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/lassic-pro-12-13-3-shoulder-bag/p/ZT1702520S
Add to quotation
View all Laptops
Description
Tech air TAUBP005v3, Backpack, 35.8 cm (14.1"), Shoulder strap, 470 g
Specifications
Specifications for lassic pro 12 13.3 shoulder bag
Depth
265mm
Weight
470g
Material
Polyester
Width
360mm
Height
45mm