M70q G4 i5 13400T 8GB 256GB W11P PC

Order Code: ZT4784312S

£629.99 Inc VAT (20%)


Description

Compact yet full of potentialThe Lenovo ThinkCentre M70q Gen 4 Tiny (Intel) saves on space yet delivers on performance. Boasting full-sized desktop power with up to Intel vProwith 13th Generation Intel Core processors, this PC supports dual HDD and SDD storage, It also has option dual expansion ports that can be configured to meet your exacting needs. Ideal for the modern professional, whether you're in healthcare, retail, or the front or back office. Security inside & outEvery ThinkCentre lets you innovate fearlessly with the reinforced security of ThinkShield, our comprehensive end-to-end security solution. Combining industry-leading hardware, software, and services, it's designed to safeguard your data, ideas, and business. This Tiny desktop includes a self-healing BIOS, a Trusted Platform Module (TPM) to encrypt your data, and a Kensington Security Slot to physically secure your PC. And when you choose the Intel vPro platform, you have additional multilayer, hardware-based protection. Designed for today & tomorrowThe ThinkCentre M70q Gen 4 Tiny (Intel) desktop is easy to deploy, upgrade, and manage. With toolless access to the solid state drive and memory module, its also a breeze to expand and maintain. What's more, this PC can connect with legacy computing peripherals and is designed to grow with your business. As versatile as it is powerfulThe ThinkCentre M70q Gen 4 Tiny (Intel) is designed with people and shrinking workspaces in mind. Its sleek, modern design and compact 1L form allow this Tiny PC to fit seamlessly anywhere. It can sit on a desk, be mounted on a wall or out of the away, or slid snugly into the back of a ThinkCentre Tiny-in-One (TIO) monitor. It can also support up to four displays and its ports offer fast charging and quick data sharing. It wont let you downOur dedication to constantly improving product quality means rigorous testing for durability and reliability. In addition to our extensive in-house testing for real-world challenges, the ThinkCentre M70q Gen 4 Tiny desktop is tested against the US Department of Defence's MIL-STD 810H standards. These tests cover harsh variables like the Arctic wilderness to desert dust storms. It also meets stringent tests for temperature, pressure, humidity, vibration, and more. Less impactful on the planet & usersThe ThinkCentre M70q Gen 4 Tiny PC also meets various global standards for energy-efficiency and health & safety, including ENERGY STAR 8. 0 and EPEAT Gold. Additionally, its been low-noise certified by TV Rheinland. It also comes with the option of ThinkCentre Tiny Dust Shield, which is easy to remove, wash, and replace, and helps to prolong the life of your PC.

See full description
Specifications for M70q G4 i5 13400T 8GB 256GB W11P PC
  • SSD
    256GB
  • Memory (RAM)
    8GB
  • Processor
    Intel Core&trade, i5-13400T
  • Operating System
    Windows 11 Pro 64
  • Colour
    Raven Black
  • Type
    Desktop Computers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome