Neomounts by vertical laptop stand - Silver

Neomounts by vertical laptop stand - Silver

Order Code: ZT1706068S

£39.99 Inc VAT (20%)


Description

Neomounts by Newstar laptop stand, Notebook storage stand, Grey, 27.9 cm (11"), 43.2 cm (17"), Aluminium, 279.4 - 431.8 mm (11 - 17")

Specifications for Neomounts by vertical laptop stand - Silver
  • Material
    Aluminium
  • Colour
    Silver
  • Product Type
    Laptop Stnd