Nitro 17 17.3" R7 16GB 1TB Notebook

Order Code: ZT4784202S

£1,899.99 Inc VAT (20%)


Description

Acer Nitro 17 AN17-41 17.3 Inch AMD Ryzen 7-7735HS 16GB RAM 1TB SSD NVIDIA GeForce RTX 4060 8GB Windows 11 Home Gaming Notebook

Specifications for Nitro 17 17.3" R7 16GB 1TB Notebook
  • Type
    Notebook PCs
  • SSD
    1TB
  • Weight
    3.1kg
  • Operating System
    Windows 11 Home
  • Processor
    AMD Ryzen 7 7735HS
  • Colour
    Black
  • Dimensions (W x D x H)
    400x293.3x28.9mm
  • Screen Size
    17.3in
  • Memory (RAM)
    16GB
  • Storage Capacity
    1TB
  • Product Type
    Notebook