0
1

Nitro 17 17.3in R9 8945HS 16GB 2x1TB

Order Code: ZT5349274S

£2,399.99 Inc VAT (20%)


Description

Acer Nitro 17 AN17-42 17.3 Inch AMD Ryzen 9 8945HS 16GB RAM 2 x 1TB SSD NVIDIA GeForce RTX 4070 Windows 11 Home Notebook

Specifications for Nitro 17 17.3in R9 8945HS 16GB 2x1TB
  • Product Type
    Notebook PCs
  • SSD
    2TB
  • Memory (RAM)
    16GB
  • Operating System
    Windows 11 Home
  • Processor
    AMD Ryzen 9 8945HS
  • Weight
    3.1kg
  • Dimensions (W x D x H)
    370x280x30mm
  • Screen Size
    17in
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome