Nitro V15 15.6in i7 16GB 512GB Notebook

Nitro V15 15.6in i7 16GB 512GB Notebook

Order Code: ZT5363847S

£1,399.99 Inc VAT (20%)

Currently unavailable

Description

Elevate your gaming adventure with the Acer Nitro V 15, your gateway to an adrenaline-charged journey. This laptop is the perfect blend of power and style, pushing the boundaries of whats possible on a laptop.Unleash your gaming prowess with a 13th Gen Intel Core™ i7 processor. Whether battling in the rift or orchestrating a final assault, the laptop's top-speed storage and DDR5 RAM make sure you move at light speed.NVIDIA GeForce RTX™ 40 Series Laptop GPUs are beyond fast for gamers and creators. They're powered by the ultra-efficient NVIDIA Ada Lovelace architecture, which delivers a quantum leap in both performance and AI-powered graphics.See your digital conquests unfold in vibrant Full HD on a 15.6'' screen, perfectly timed at a lightning-fast 165Hz refresh rate and a wide 16:9 aspect ratio. It's like having a portal to the gaming universe right on your lap.Your gaming sanctuary is wherever you are. On the couch? Settle in with fast and stable Wi-Fi 6. Gaming cafe? Get an edge online with Gigabit Ethernet. No matter your location, Nitro V 15 ensures you're always in the driver's seat.Channel your inner gaming strategist with the NitroSense utility app. Fine-tune your gaming setup to match your style, be it adjusting fan speeds for those heated battles or customizing lighting for immersive exploration.DTS X: Ultra Audio provides a sonic advantage in your space-age battles. Experience crystal clear communication with AI-powered Acer PurifiedView and PurifiedVoice noise reduction technology.

See full description
Specifications for Nitro V15 15.6in i7 16GB 512GB Notebook
  • Product Type
    Notebook PCs
  • Colour
    Black
  • SSD
    512GB
  • Weight
    2.11kg
  • Operating System
    Windows 11 Home
  • Processor
    Intel Core i7 -13620H
  • Memory (RAM)
    16GB
  • Screen Size
    15.6in
  • Dimensions (W x D x H)
    362.3x239.9x23.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome