Pen Usi Stylus for Chromebook, Notebook, Google, Silver, Yellow, Chromebook, Yellow, Built-In

Order Code: ZT3436672S

£79.99 Inc VAT (20%)


Description

Logitech Pen USI Stylus for Chromebook. Device compatibility: Notebook, Brand compatibility: Google, Product colour: Silver, Yellow. Weight: 15 g, Width: 10.4 mm, Height: 151 mm. Quantity per pack: 1 pc (s) , Package width: 75 mm, Package depth: 225 mm. Packaging content: Logitech Pen USI Stylus for Chromebook User Documentation. Master (outer) case width: 249 mm, Master (outer) case length: 339 mm, Master (outer) case height: 125 mm

See full description
Specifications for Pen Usi Stylus for Chromebook, Notebook, Google, Silver, Yellow, Chromebook, Yellow, Built-In
  • Width
    10.4mm
  • Height
    151mm
  • Colour
    Yellow
  • Weight
    15g