Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
PH3D15-71 I9-13900HX 32GB/1TB 4080
By Acer
Order Code:
ZT3584356S
£4,099.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
4099.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/ph3d15-71-i9-13900hx-32gb-1tb-4080/p/ZT3584356S
Add to quotation
View all Laptops
Description
Acer PH3D15-71 I9-13900HX 32GB/1TB 4080 - NH.QLWEK.005
Specifications
Specifications for PH3D15-71 I9-13900HX 32GB/1TB 4080
Operating System
Windows 11 Home
Screen Size
15.6in
SSD
1TB
Processor
Intel Core i9 13900HX
Weight
2.98kg
Colour
Black
Memory (RAM)
32GB
Type
Notebook PCs
Dimensions (W x D x H)
359.4x280.8x27.9mm