Predator Helios 16" i9 32GB 1TB Laptop

Order Code: ZT4784246S

£3,999.99 Inc VAT (20%)


Description

Acer Predator Helios 16PH16-72 16 Inch Intel Core i9-14900HX 32GB RAM 1TB SSD NVIDIA GeForce RTX 4080 12GB Windows 11 Home Gaming Notebook

Specifications for Predator Helios 16" i9 32GB 1TB Laptop
  • Type
    Notebook PCs
  • SSD
    1TB
  • Memory (RAM)
    32GB
  • Processor
    Intel Core i9 14900HX
  • Colour
    Black
  • Dimensions (W x D x H)
    357.8x278.7x26.9mm
  • Operating System
    Windows 11 Home
  • Screen Size
    16in
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome