Predator Triton Neo 16in U9 32GB 1TB

Order Code: ZT5363876S

£2,549.99 Inc VAT (20%)


Description

Acer Predator Triton Neo 16 Inch Intel Core Ultra 9 185H 32GB RAM 1TB SSD NVIDIA GeForce RTX 4070 8GB Windows 11 Home Notebook

Specifications for Predator Triton Neo 16in U9 32GB 1TB
  • Product Type
    Notebook PCs
  • Memory (RAM)
    32GB
  • Dimensions (W x D x H)
    356x249.2x20.83mm
  • Processor
    Intel Core Ultra 9 185H
  • Operating System
    Windows 11 Home
  • SSD
    1TB
  • Screen Size
    16in
  • Weight
    2.05kg
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome