Raider GE68 16" i9 14900HX 32GB 1TB Notebook

Order Code: ZT4783776S

£2,799.99 Inc VAT (20%)

Currently unavailable

Description

MSI Raider GE68 HX 14VGG-249UK 16 Inch Intel Core i9-14900HX 32GB RAM 1TB SSD NVIDIA GeForce RTX 4070 8GB Windows 11 Home Gaming Notebook

Specifications for Raider GE68 16" i9 14900HX 32GB 1TB Notebook
  • Type
    Notebook PCs
  • Screen Size
    16in
  • Processor
    Intel Core i9 14900HX
  • Webcam
    Yes
  • Colour
    Core Black
  • SSD
    1TB
  • Dimensions (W x D x H)
    357x 84x27.85mm
  • Weight
    2.75kg
  • Memory (RAM)
    32GB
  • Operating System
    Windows 11 Home

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome