Raider GE78 17" i9 32GB 1TB Notebook

Order Code: ZT4783845S

£2,999.99 Inc VAT (20%)

Currently unavailable

Description

MSI Raider GE78 HX 14VGG-207UK 17 Inch Intel Core i9-14900HX 32GB RAM 1TB SSD Intel UHD Graphics Windows 11 Home Gaming Notebook

Specifications for Raider GE78 17" i9 32GB 1TB Notebook
  • Type
    Notebook PCs
  • Screen Size
    17in
  • SSD
    1TB
  • Operating System
    Windows 11 Home
  • Memory (RAM)
    32GB
  • Colour
    Core Black
  • Weight
    3.1kg
  • Processor
    Intel Core i9 14900HX
  • Dimensions (W x D x H)
    380x298x28.75mm
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome