Spin 511 11.6in Touch N100 8GB 128GB

Order Code: ZT4972755S

£459.99 Inc VAT (20%)


Description

Acer Chromebook Spin 511 11.6 Inch Touchscreen Intel N100 8GB RAM 128GB eMMC Intel UHD Graphics ChromeOS

Specifications for Spin 511 11.6in Touch N100 8GB 128GB
  • Product Type
    Notebook PCs
  • Dimensions (W x D x H)
    296x208.3x21.1mm
  • EMMC
    128GB
  • Screen Size
    11.6in
  • Operating System
    Chrome OS
  • Weight
    1.4kg
  • Processor
    Intel N100
  • Webcam
    Yes
  • Memory (RAM)
    8GB
  • Colour
    Shale Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome