Summit E16 Ai Studio 16in U7 32GB 1TB

Order Code: ZT5154007S

£1,999.99 Inc VAT (20%)


Description

MSI Summit E16 AI Studio A1VETG-002UK 16 Inch Touchscreen Intel Core Ultra 7 155H 32GB RAM 1TB SSD NVIDIA GeForce RTX 4050 Windows 11 Pro Notebook

Specifications for Summit E16 Ai Studio 16in U7 32GB 1TB
  • Product Type
    Notebook PCs
  • Weight
    2.1kg
  • Memory (RAM)
    32GB
  • Screen Size
    16in
  • Webcam
    Yes
  • Operating System
    Windows 11 Pro
  • SSD
    1TB
  • Colour
    Ink Black
  • Dimensions (W x D x H)
    358x258.55x17.35mm
  • Processor
    Intel Core Ultra 7 155H
  • Environment Support
    EPEAT Silver Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome