ThinkBook 14 G6 14in i5-13420H 8GB 256GB

Order Code: ZT4972703S

£799.99 Inc VAT (20%)

Currently unavailable

Description

Lenovo ThinkBook 14 Gen 6 14 Inch Intel Core i5-13420H 8GB RAM 256GB SSD Intel UHD Graphics Windows 11 Pro Notebook

Specifications for ThinkBook 14 G6 14in i5-13420H 8GB 256GB
  • Product Type
    Notebook PCs
  • Screen Size
    14in
  • Dimensions (W x D x H)
    313.5x224x16.9mm
  • Operating System
    Windows 11 Pro
  • SSD
    256GB
  • Processor
    Intel Core i5-13420H
  • Memory (RAM)
    8GB
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome