ThinkPad E14 G5 14in R7 7730U 16GB 512GB

Order Code: ZT3525453S

£919.99 Inc VAT (20%)
£949.993% off


Description

Lenovo ThinkPad E14 Generation 5 14 Inch AMD Ryzen 7 7730U 16GB RAM 512GB SSD Windows 11 Pro Notebook

Specifications for ThinkPad E14 G5 14in R7 7730U 16GB 512GB
  • SSD
    512GB
  • Webcam
    Yes
  • Processor
    AMD Ryzen 7 7730U
  • Screen Size
    14in
  • Memory (RAM)
    16GB
  • Operating System
    Windows 11 Pro
  • Product Type
    Notebook PCs
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome