ThinkPad E14 Notebook 35.6 cm (14") WUXGA Amd Ryzen 7 7730U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Black

Order Code: ZT3431580S

£1,199.99 Inc VAT (20%)


Description

Lenovo ThinkPad E14. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 7, Processor model: 7730U, Processor frequency: 2 GHz. Display diagonal: 35.6 cm (14") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: AMD Radeon Graphics. Operating system installed: Windows 11 Pro. Product colour: Black

See full description
Specifications for ThinkPad E14 Notebook 35.6 cm (14") WUXGA Amd Ryzen 7 7730U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Black
  • SSD
    512GB
  • Memory (RAM)
    16GB
  • Environment Support
    ENERGY STAR Certified
  • Screen Size
    14in
  • Operating System
    Windows 11 Pro
  • Type
    Notebook PCs
  • Webcam
    Yes
  • Dimensions (W x D x H)
    313x219.3x17.99mm
  • Colour
    Black
  • Weight
    1.43kg
  • Processor
    AMD Ryzen 7 7730U

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome