ThinkPad E14 Notebook 35.6 cm (14") WUXGA Intel Core i7 i7-1355U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Grey

Order Code: ZT3431560S

£1,099.99 Inc VAT (20%)


Description

Lenovo ThinkPad E14. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-1355U. Display diagonal: 35.6 cm (14") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Grey. Weight: 1.53 kg

See full description
Specifications for ThinkPad E14 Notebook 35.6 cm (14") WUXGA Intel Core i7 i7-1355U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Grey
  • Operating System
    Windows 11 Pro
  • Environment Support
    ENERGY STAR Certified
  • Memory (RAM)
    16GB
  • Screen Size
    14in
  • Colour
    Graphite Black
  • Type
    Notebook PCs
  • Processor
    Intel Core i7-1355U
  • Weight
    1.43kg
  • Webcam
    Yes
  • SSD
    512GB
  • Dimensions (W x D x H)
    313x219.3x17.99mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome