ThinkPad E16 G2 16" Ryzen 5 16GB 256GB

Order Code: ZT5116098S

£899.99 Inc VAT (20%)


Description

Lenovo ThinkPad E16 Generation 2 16 Inch AMD Ryzen 5 7535HS 16GB RAM 256GB SSD AMD Radeon 660M Graphics Windows 11 Pro Notebook

Specifications for ThinkPad E16 G2 16" Ryzen 5 16GB 256GB
  • Product Type
    Notebook PCs
  • SSD
    256GB
  • Screen Size
    16in
  • Operating System
    Windows 11 Pro
  • Colour
    Black
  • Dimensions (W x D x H)
    356.1x247.7x19.85mm
  • Weight
    1.81kg
  • Webcam
    Yes
  • Memory (RAM)
    16GB
  • Processor
    AMD Ryzen 5 7535HS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome