ThinkPad L13 G4 13.3in i7 16GB 512GB

Order Code: ZT3525146S

£1,199.99 Inc VAT (20%)


Description

Lenovo ThinkPad L13 Gen 4 13.3 Inch Intel Core i7-1355U 16GB RAM 512GB SSD Intel Iris Xe Graphics Windows 11 Pro Notebook

Specifications for ThinkPad L13 G4 13.3in i7 16GB 512GB
  • Processor
    Intel Core i7 1355U
  • Operating System
    Windows
  • Screen Size
    13.3in
  • Type
    Notebook PCs
  • Dimensions (W x D x H)
    305x218x17mm
  • SSD
    512GB
  • Colour
    Thunder Black
  • Weight
    1.5kg
  • Memory (RAM)
    16GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome