ThinkPad L13 Yoga 13.3in i5 8GB 256GB

Order Code: ZT3525323S

£1,499.99 Inc VAT (20%)


Description

Lenovo ThinkPad L13 Yoga 13.3 Inch Touchscreen Intel Core i5-1335U 8GB RAM 256GB SSD Intel Iris Xe Graphics Windows 11 Pro Notebook

Specifications for ThinkPad L13 Yoga 13.3in i5 8GB 256GB
  • Type
    Notebook PCs
  • Colour
    Black
  • Processor
    Intel Core i5 1335U
  • Memory (RAM)
    8GB
  • Operating System
    Windows 11 Pro
  • Dimensions (W x D x H)
    305x218x17mm
  • Webcam
    Yes
  • Weight
    1.31kg
  • Screen Size
    13.3in
  • SSD
    256GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome