ThinkPad L14 14in i7 1355U 16GB 512GB

Order Code: ZT3525331S

£1,499.99 Inc VAT (20%)


Description

Lenovo ThinkPad L14 14 Inch Intel Core i7-1355U 16GB RAM 512GB SSD Intel Iris Xe Graphics Windows 11 Pro Notebook

Specifications for ThinkPad L14 14in i7 1355U 16GB 512GB
  • Memory (RAM)
    16GB
  • Colour
    Thunder Black
  • SSD
    512GB
  • Processor
    Intel Core i7 1355U
  • Dimensions (W x D x H)
    125.4x217x19.8mm
  • Type
    Notebook PCs
  • Environment Support
    ENERGY STAR Certified
  • Weight
    1.4kg
  • Operating System
    Windows 11 Pro
  • Screen Size
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome