ThinkPad L15 G4 15.6in i5 16GB 256GB

Order Code: ZT3525377S

£1,199.99 Inc VAT (20%)


Description

Lenovo ThinkPad L15 G4 15.6 Inch Intel Core i5-1335U 16GB RAM 256GB SSD Intel Iris Xe Graphics Windows 11 Pro Notebook

Specifications for ThinkPad L15 G4 15.6in i5 16GB 256GB
  • Operating System
    Windows 11 Pro
  • Dimensions (W x D x H)
    360.2x237x19.9mm
  • Environment Support
    ENERGY STAR Certified
  • Colour
    Thunder Black
  • Memory (RAM)
    16GB
  • Type
    Notebook PCs
  • SSD
    256GB
  • Processor
    Intel Core i5 1335U
  • Screen Size
    15.6in
  • Weight
    1.77kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome