0
1

ThinkPad L16 16in Ultra 7 16GB 512GB

Order Code: ZT5114435S

£1,349.99 Inc VAT (20%)
£1,399.993.5% off


Description

Lenovo ThinkPad L16 16 Inch Intel Core Ultra 7 155U 16GB RAM 512GB SSD Intel Graphics Windows 11 Pro Notebook

Specifications for ThinkPad L16 16in Ultra 7 16GB 512GB
  • Product Type
    Notebook PCs
  • Processor
    Intel Core Ultra 7 155U
  • Operating System
    Windows 11 Pro
  • Colour
    Black
  • Weight
    1.77kg
  • Memory (RAM)
    16GB
  • Screen Size
    16in
  • Webcam
    Yes
  • SSD
    512GB
  • Dimensions (W x D x H)
    357.2x253.4x20.78mm