ThinkPad T16 G2 16in i5 1335U 16GB 256GB

Order Code: ZT3525238S

£1,599.99 Inc VAT (20%)


Description

Lenovo ThinkPad T16 Generation 2 16 Inch Intel Core i5-1335U 16GB RAM 256GB SSD Intel Iris Xe Graphics Windows 11 Pro Notebook

Specifications for ThinkPad T16 G2 16in i5 1335U 16GB 256GB
  • Operating System
    Windows 11 Pro
  • Webcam
    Yes
  • Memory (RAM)
    16GB
  • SSD
    256GB
  • Screen Size
    16in
  • Type
    Notebook PCs
  • Processor
    Intel Core i5 1335U
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome