ThinkPad X1 Carbon G12 14" U7 32GB 1TB Laptop

Order Code: ZT4797753S

£2,999.99 Inc VAT (20%)


Description

Lenovo ThinkPad X1 Carbon Generation 12 14 Inch Touchscreen Intel Core Ultra 7 155U 32GB RAM 1TB SSD Intel Graphics Windows 11 Pro Notebook

Specifications for ThinkPad X1 Carbon G12 14" U7 32GB 1TB Laptop
  • Product Type
    Notebook PCs
  • Operating System
    Windows 11 Pro 64
  • SSD
    1TB
  • Colour
    Black
  • Screen Size
    14in
  • Processor
    Intel Core&trade, Ultra 7 155U
  • Memory (RAM)
    32GB
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome