TravelMate P2 14in i5 1235U 8GB 256GB

Order Code: ZT3524511S

£649.99 Inc VAT (20%)


Description

Acer TravelMate P2 TMP214-54 14 Inch Intel Core i5-1235U 8GB RAM 256GB SSD Intel Iris Xe Graphics Windows 11 Home Notebook

Specifications for TravelMate P2 14in i5 1235U 8GB 256GB
  • Memory (RAM)
    8GB
  • Dimensions (W x D x H)
    329.5x233.1x19.9mm
  • Product Type
    Notebook PCs
  • Screen Size
    14in
  • Weight
    1.6kg
  • SSD
    256GB
  • Processor
    Intel Core i5 1235U
  • Operating System
    Windows 11 Home
  • Colour
    Shale Black