TravelMate P2 16" i7 1355U 16GB 512GB Laptop

Order Code: ZT4797751S

£999.99 Inc VAT (20%)


Description

Acer TravelMate P2 16 Inch Intel Core i7-1355U 16GB RAM 512GB SSD Intel Iris Xe Graphics Windows 11 Pro Notebook

Specifications for TravelMate P2 16" i7 1355U 16GB 512GB Laptop
  • Product Type
    Notebook PCs
  • Operating System
    Windows 11 Pro
  • Processor
    Intel Core i7 1355U
  • Screen Size
    16in
  • Memory (RAM)
    16GB
  • Weight
    1.9kg
  • Dimensions (W x D x H)
    359x260x19.9mm
  • Colour
    Steel Grey
  • SSD
    512GB
  • Environment Support
    ENERGY STAR and TCO Certified
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome