TravelMate P2 TMP215-54 (15.6" Full HD Ips, Intel Core i5-1235U, 8 GB Ram, 256GB PCIe NVMe Ssd, Win 11 Pro)

Order Code: ZT3442563S

£939.99 Inc VAT (20%)


Description

Acer TravelMate P2 TMP215-54 (15.6" Full HD IPS, Intel Core i5-1235U, 8 GB RAM, 256GB PCIe NVMe SSD, Win 11 Pro) Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i5, Processor model: i5-1235U. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Black. Weight: 1.7 kg

See full description
Specifications for TravelMate P2 TMP215-54 (15.6" Full HD Ips, Intel Core i5-1235U, 8 GB Ram, 256GB PCIe NVMe Ssd, Win 11 Pro)
  • Dimensions (W x D x H)
    359.7x245.3x19.9mm
  • Operating System
    Windows 11 Pro
  • Screen Size
    15.6in
  • Processor
    Intel Core i5 1235U
  • Type
    Notebook PCs
  • SSD
    256GB
  • Memory (RAM)
    8GB
  • Colour
    Shale Black
  • Weight
    1.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome