TravelMate P4 Spin 14in U5 16GB 512GB Pro Notebook

Order Code: ZT5363857S

£1,359.99 Inc VAT (20%)


Description

Acer TravelMate P4 Spin 14 TMP414RN-54 14 Inch Intel Core Ultra 5 125U 16GB RAM 512GB SSD Intel Graphics Windows 11 Pro Notebook

Specifications for TravelMate P4 Spin 14in U5 16GB 512GB Pro Notebook
  • Product Type
    Notebook PCs
  • Webcam
    Yes
  • Operating System
    Windows 11 Pro
  • Screen Size
    14in
  • Colour
    Black
  • Weight
    1.49kg
  • Dimensions (W x D x H)
    319x229x18.9mm
  • Environment Support
    ENERGY STAR and TCO Certified
  • SSD
    512GB
  • Memory (RAM)
    16GB
  • Processor
    Intel Core Ultra 5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome