Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
V7 Bat HP Zbook 15 G3 7895MAH CA07233
By V7
Order Code:
ZT1493477S
£103.99
each
Inc VAT (20%)
£207.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Wed, 27th Nov
In Stock
GBP
207.98
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/v7-bat-hp-zbook-15-g3-7895mah-ca07233/p/ZT1493477S
Add to quotation
View all Laptops
Description
V7 Bat Hp Zbook 15 G3 7895mah Vv09xl 808452-001 808398-2b2 6ce
Specifications
Specifications for V7 Bat HP Zbook 15 G3 7895MAH CA07233
Type
Battery
Weight
400g
Depth
115mm
Height
13mm
Width
260mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome