VivoBook Pro 15 M6500XU-LP004W 7840HS Notebook 39.6 cm (15.6") Full HD Amd Ryzen 7 16 GB LPDDR5-SDRAM 512 GB SSD Nvidia GeForce Rtx 4050 Wi-Fi 6E (802.11ax) Windows 11 Home Blue

Order Code: ZT3439123S

£1,229.99 Inc VAT (20%)


Description

ASUS VivoBook Pro 15 M6500XU-LP004W. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 7, Processor model: 7840HS, Processor frequency: 3.8 GHz. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: AMD Radeon 780M. Operating system installed: Windows 11 Home. Product colour: Blue

See full description
Specifications for VivoBook Pro 15 M6500XU-LP004W 7840HS Notebook 39.6 cm (15.6") Full HD Amd Ryzen 7 16 GB LPDDR5-SDRAM 512 GB SSD Nvidia GeForce Rtx 4050 Wi-Fi 6E (802.11ax) Windows 11 Home Blue
  • Product Type
    Notebook
  • Operating System
    Windows 11 Home
  • Colour
    Blue