VivoBook Pro 15 Oled N6506MV 15.6in Intel Core Ultra 9-185H 8GB Ram 1TB SSD Windows 11 Home Notebook

VivoBook Pro 15 Oled N6506MV 15.6in Intel Core Ultra 9-185H 8GB Ram 1TB SSD Windows 11 Home Notebook

Order Code: ZT5531527S

£1,649.99 Inc VAT (20%)


Description

ASUS Vivobook Pro 15 OLED delivers exceptional performance for pro creators and pro gamers. It empowers professional creativity, enhances your lifestyle, and immerses you in the world of gaming. Standout features include the worlds most advanced 15.6-inch 3K 120 Hz ASUS Lumina OLED display, with the latest Intel Core™ Ultra 9 processor, and a high-performance NVIDIA GeForce RTX™ 4060 GPU with a MUX switch. Uninterrupted top-tier performance is ensured by the ultra-efficient triple-vented, dual-fan ASUS IceCool Pro cooling system. The unique ASUS DialPad gives you precise fingertip control of your apps, and You'll enjoy exceptional high-speed connectivity with a Thunderbolt™ 4 port and a standard SD card reader for seamless file transfers. With multi-dimensional Dolby Atmos audio, ASUS Vivobook Pro 15 OLED is the go-to choice for serious creators and avid gamers. Unleash your inner pro!

See full description
Specifications for VivoBook Pro 15 Oled N6506MV 15.6in Intel Core Ultra 9-185H 8GB Ram 1TB SSD Windows 11 Home Notebook
  • Product Type
    Notebook PCs
  • Processor
    Intel Core Ultra 9-185H
  • Screen Size
    15.6in
  • Memory (RAM)
    8GB
  • SSD
    1TB
  • Webcam
    Yes
  • Dimensions (W x D x H)
    355.7x19.9x235.3mm
  • Operating System
    Windows 11 Home
  • Colour
    Earl Grey
  • Weight
    1.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome