Vivobook Pro 16X 16" i7 16GB 1TB W11H Laptop

Order Code: ZT4797761S

£2,699.99 Inc VAT (20%)

Currently unavailable

Description

ASUS Vivobook Pro 16X K6604JI 16 Inch Intel Core i7-13650HX 16GB RAM 1TB SSD NVIDIA GeForce RTX 4070 8GB Windows 11 Home Notebook

Specifications for Vivobook Pro 16X 16" i7 16GB 1TB W11H Laptop
  • Product Type
    Notebook PCs
  • Weight
    1.9kg
  • Webcam
    Yes
  • Colour
    Black
  • Dimensions (W x D x H)
    355x249x21.9mm
  • SSD
    1TB
  • Processor
    Intel Core i7-13650HX
  • Memory (RAM)
    16GB
  • Screen Size
    16in
  • Operating System
    Windows 11 Home