VivoBook X15 15.6in i5 1235U 8GB 512GB

Order Code: ZT3527007S

£510.00 Inc VAT (20%)
£539.995.5% off


Description

ASUS VivoBook 15 X1504ZA 15.6 Inch Intel Core i5-1235U 8GB RAM 512GB SSD Intel UHD Graphics Windows 11 Home Notebook

Specifications for VivoBook X15 15.6in i5 1235U 8GB 512GB
  • Memory (RAM)
    8GB
  • Product Type
    Notebook PCs
  • Dimensions (W x D x H)
    359.7x232.5x17.9mm
  • Screen Size
    15.6in
  • Operating System
    Windows 11 Home
  • Webcam
    Yes
  • Processor
    Intel Core i5 1235U
  • Weight
    1.7kg
  • SSD
    512GB
  • Colour
    Cool Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome