WCH010MYBK Mobile Device Charger Universal Black Ac Fast Charging Indoor

Order Code: ZT3443002S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Belkin WCH010MYBK. Charger type: Indoor, Power source type: AC, Charger compatibility: Universal, USB 2.0 ports quantity: 2, USB Type-C ports quantity: 2, Fast charging. Cable length: 2 m, Product colour: Black

Specifications for WCH010MYBK Mobile Device Charger Universal Black Ac Fast Charging Indoor
  • Colour
    Black