WCH013MYBK Mobile Device Charger Universal Black Ac Fast Charging Indoor

Order Code: ZT3443045S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%

Currently unavailable

Description

Belkin WCH013MYBK. Charger type: Indoor, Power source type: AC, Charger compatibility: Universal, USB Type-C ports quantity: 2, Fast charging, Power protection features: Overcharge, Overheating. Product colour: Black

Specifications for WCH013MYBK Mobile Device Charger Universal Black Ac Fast Charging Indoor
  • Colour
    Black