X1 Carbon G12 14in U7 16GB 1TB Laptop

Order Code: ZT4972663S

£2,499.99 Inc VAT (20%)

Currently unavailable

Description

Lenovo ThinkPad X1 Carbon Generation 12 14 Inch Intel Core Ultra 7 155U 16GB RAM 1TB SSD Intel Graphics Windows 11 Pro Notebook

Specifications for X1 Carbon G12 14in U7 16GB 1TB Laptop
  • Product Type
    Notebook PCs
  • Screen Size
    14in
  • SSD
    512GB
  • Webcam
    Yes
  • Memory (RAM)
    16GB
  • Colour
    Black
  • Operating System
    Windows 11 Pro 64
  • Processor
    Intel Core&trade, Ultra 7 155U