3-In-1 Mono Laser Printer - DCP-L2660DW

3-In-1 Mono Laser Printer - DCP-L2660DW

Order Code: ZT4177075S

£249.99 Inc VAT (20%)


Description

Work smarter from anywhere at home or in the office with the easily connected Brother DCP-L2660DW mono 3-in-1 laser printer. With a 256MB internal memory. Secure by design, it uses triple-layer security at a device, network and document level, for peace of mind and guarantees that the integrity of your data is maintained. Hosting a range of efficiency-boosting features, this 3-in-1 mono laser printer saves you time with fast flawless printing and copying of up to 34 ppm, with a resolution of up to 1200 x 1200 dpi (printing) and 600 x 600 dpi (copying), with automatic 2-sided print. Quick scan speeds of up to 22.5ipm 1-sided, mono and 7.5ipm colour. A generous 250 sheet paper tray capacity and 50 sheet automatic document feeder (ADF). Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct. Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint, Brother apps, Web Connect. A quiet mode to reduce the printing noise. All controlled via a 6.8cm colour touchscreen panel. Supplied with a 1,200 page yield toner.
Print, copy and scan
Ideal for use in small offices and at home
Print speed: up to 34 ppm
Print resolution: up to 1200 x 1200 dpi
50 sheet ADF
256MB memory
Supplied with a 1,200 page yield toner (black)
Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct
Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint, Brother apps, Web Connect
Colour: Grey/Black

See full description
Specifications for 3-In-1 Mono Laser Printer - DCP-L2660DW
  • Product Type
    3-In-1 Mono Laser Printer
  • Colour
    Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome