Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
MFCL3760CDW A4 Wireless Colour Laser MFP
By Brother
Order Code:
ZT3527600S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/mfcl3760cdw-a4-wireless-colour-laser-mfp/p/ZT3527600S
Add to quotation
View all Laser Printers
Description
Brother MFC-L3760CDW A4 Colour Laser Wireless LED Multifunction Printer
Specifications
Technical Information
Specifications for MFCL3760CDW A4 Wireless Colour Laser MFP
Environment Support
Blue Angel Accreditation
Duty Cycle
Up to 3, 000 pages per month
Print Speed Colour
26ppm
Print Resolution
600x2400 dpi
Type
Colour Laser Printer
Speed Range
21 to 30 ppm
Size
A4 Printer
Scan Resolution
1200x1200 dpi
Colour
Grey
Weight
20.2kg
Print Speed Mono
26ppm
Connection
USB/Wired/Wireless
Functions
Print/Copy/Scan/Fax
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome