MFCL3760CDW A4 Wireless Colour Laser MFP

Order Code: ZT3527600S

£499.99 Inc VAT (20%)


Description

Brother MFC-L3760CDW A4 Colour Laser Wireless LED Multifunction Printer

Specifications for MFCL3760CDW A4 Wireless Colour Laser MFP
  • Environment Support
    Blue Angel Accreditation
  • Duty Cycle
    Up to 3, 000 pages per month
  • Print Speed Colour
    26ppm
  • Print Resolution
    600x2400 dpi
  • Type
    Colour Laser Printer
  • Speed Range
    21 to 30 ppm
  • Size
    A4 Printer
  • Scan Resolution
    1200x1200 dpi
  • Colour
    Grey
  • Weight
    20.2kg
  • Print Speed Mono
    26ppm
  • Connection
    USB/Wired/Wireless
  • Functions
    Print/Copy/Scan/Fax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome