Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
C650DN A4 Colour Laser Printer
By OKI
Order Code:
ZT3526749S
£1,029.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
1029.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/c650dn-a4-colour-laser-printer/p/ZT3526749S
Add to quotation
View all Laser Printers
Description
Oki C650DN A4 Colour Laser Printer
Specifications
Specifications for C650DN A4 Colour Laser Printer
Type
Colour Laser Printer
Size
A4 Printer
Duty Cycle
Up to 100, 000 pages per month
Print Resolution
1200x1200 dpi
Connection
USB/Ethernet
Print Speed Colour
35ppm
Functions
Print
Weight
28.2kg
Colour
Grey
Print Speed Mono
35ppm
Speed Range
31 to 40 ppm
Dimensions (W x D x H)
395x430m290mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome