CS431dw A4 24PPM Colour Laser Printer

Order Code: ZT3524295S

£519.99 Inc VAT (20%)


Description

Lexmark CS431dw A4 24PPM Colour Laser Printer

Specifications for CS431dw A4 24PPM Colour Laser Printer
  • Type
    Colour Laser Printer
  • Print Speed Mono
    24ppm
  • Environment Support
    ENERGY STAR Certified
  • Connection
    USB/Wired/Wireless
  • Dimensions (W x D x H)
    411.2x394.1x243.7mm
  • Colour
    Black/Grey
  • Weight
    16.1kg
  • Duty Cycle
    Up to 75, 000 Pages Per Month
  • Print Resolution
    4800x4800xdpi
  • Functions
    Print
  • Print Speed Colour
    24ppm
  • Size
    A4 Printer
  • Speed Range
    21 to 30 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome